- 2 3/4" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Plating | Phosphate |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Housing Diameter | 2 3/4 in |
| Package Type | Stacked |
| Thickness | 0.093 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.082 in |
| Series | HOI |
| Load Capacity [Max] | 6700 lbs |
| Weight | 0.0 LB |

