- 2 5/8" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Groove Depth | 0.078 in |
| Type | Axially Assembled |
| Plating | N/A |
| Material | Stainless Steel |
| Package Type | Loose |
| Inch/Metric | Inch |
| Load Capacity [Max] | 6700 lbs |
| Thickness | 0.093 in |
| Housing Diameter | 2 5/8 in |
| Series | HOI |
| Weight | 0.0 LB |

