- 2 1/2" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Thickness | 0.078 in |
| Groove Depth | 0.074 in |
| Inch/Metric | Inch |
| Housing Diameter | 2.5 in |
| Type | Axially Assembled |
| Series | HOI |
| Material | Stainless Steel |
| Package Type | Loose |
| Load Capacity [Max] | 4600 lbs |
| Plating | N/A |
| Weight | 0.009 LB |

