- 2 7/16" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Inch/Metric | Inch |
| Load Capacity [Max] | 4600 lbs |
| Groove Depth | 0.072 in |
| Thickness | 0.078 in |
| Housing Diameter | 2 7/16 in |
| Package Type | Loose |
| Series | HOI |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Type | Axially Assembled |
| Weight | 0.015 LB |
| EAN or UPC | 721717129692 |

