- 2 3/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Load Capacity [Max] | 4600 lbs |
| Inch/Metric | Inch |
| Package Type | Loose |
| Groove Depth | 0.071 in |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Housing Diameter | 2 3/8 in |
| Thickness | 0.078 in |
| Type | Axially Assembled |
| Series | HOI |
| Weight | 0.028 LB |
| EAN or UPC | 721717106365 |

