- 2 1/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Type | Axially Assembled |
| Gap Width Ring In Groove | 0.49 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 4700 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 13246 lbf |
| Plating | Phosphate |
| Thickness | 0.078 in |
| Clearance Dia. Released In Groove | 1.77 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.063 in |
| Housing Diameter | 2.125 in |
| Series | HOI |
| Edge Margin | 0.189 in |
| Clearance Compressed in Housing | 1.65 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 4600 lbs |
| Package Type | Loose |
| Hole Dia. | 0.094 in |
| Weight | 0.024 LB |
| EAN or UPC | 721717018668 |

