Skip to content Skip to navigation menu
Internal Retaining Ring; HOI Series

HOI-206SS

Internal Retaining Ring; HOI Series
Item #104411397
  • 2 1/16" Housing, Stainless Steel, Axially Assembled Style, Loose
Internal Retaining Ring; HOI Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/16" Housing, Stainless Steel, Axially Assembled Style, Loose

description

  • Type: internal, inverted housing and bores
Load Capacity [Max] 4600 lbs
Type Axially Assembled
Housing Diameter 2 1/16 in
Series HOI
Groove Depth 0.062 in
Package Type Loose
Inch/Metric Inch
Material Stainless Steel
Plating N/A
Thickness 0.078 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison