Skip to content Skip to navigation menu
Internal Retaining Ring; HOI Series

HOI-206BC

Internal Retaining Ring; HOI Series
Item #104412287
  • 2 1/16" Housing, Beryllium Copper, Axially Assembled Style, Loose
Internal Retaining Ring; HOI Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/16" Housing, Beryllium Copper, Axially Assembled Style, Loose

description

  • Type: internal, inverted housing and bores
Inch/Metric Inch
Material Beryllium Copper
Plating N/A
Package Type Loose
Series HOI
Housing Diameter 2.0625 in
Thickness 0.078 in
Load Capacity [Max] 4600 lbs
Groove Depth 0.062 in
Type Axially Assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison