- 2" Housing, Beryllium Copper, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Groove Depth | 0.061 in |
| Load Capacity [Max] | 2900 lbs |
| Series | HOI |
| Type | Axially Assembled |
| Package Type | Loose |
| Material | Beryllium Copper |
| Housing Diameter | 2 in |
| Plating | N/A |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

