- 1 7/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Inch/Metric | Inch |
| Package Type | Loose |
| Plating | Zinc |
| Type | Axially Assembled |
| Series | HOI |
| Load Capacity [Max] | 2900 lbs |
| Thickness | 0.062 in |
| Groove Depth | 0.057 in |
| Housing Diameter | 1 7/8 in |
| Material | Carbon Spring Steel |
| Weight | 0.014 LB |
| EAN or UPC | 721717129654 |

