- 1 7/8" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Thickness | 0.062 in |
| Series | HOI |
| Load Capacity [Max] | 2900 lbs |
| Groove Depth | 0.057 in |
| Material | Stainless Steel |
| Housing Diameter | 1 7/8 in |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.014 LB |
| EAN or UPC | 721717141359 |

