- 1 3/4" Housing, Carbon Spring Steel, Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Inch/Metric | Inch |
| Package Type | Stacked |
| Material | Carbon Spring Steel |
| Series | HOI |
| Groove Depth | 0.054 in |
| Housing Diameter | 1.75 in |
| Thickness | 0.062 in |
| Load Capacity [Max] | 2900 lbs |
| Type | Axially Assembled |
| Plating | N/A |
| Weight | 0.01 LB |

