- 1 11/16" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Thrust Groove Safety Factor of 2 Pg Lb | 3100 lbf |
| Plating | Phosphate |
| Package Type | Loose |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Edge Margin | 0.156 in |
| Groove Depth | 0.052 in |
| Clearance Compressed in Housing | 1.32 in |
| Series | HOI |
| Clearance Dia. Released In Groove | 1.42 in |
| Gap Width Ring In Groove | 0.405 in |
| Hole Dia. | 0.076 in |
| Housing Diameter | 1 11/16 in |
| Load Capacity [Max] | 2900 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 8374 lbf |
| Thickness | 0.062 in |
| Material | Carbon Spring Steel |
| Weight | 0.011 LB |
| EAN or UPC | 721717112786 |

