- 1 11/16" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Series | HOI |
| Material | Stainless Steel |
| Housing Diameter | 1.6875 in |
| Plating | N/A |
| Thickness | 0.062 in |
| Load Capacity [Max] | 2900 lbs |
| Groove Depth | 0.052 in |
| Package Type | Loose |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Weight | 0.011 LB |
| EAN or UPC | 721717177884 |

