- 1 5/8" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Groove Depth | 0.05 in |
| Material | Stainless Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 8019 lbf |
| Edge Margin | 0.15 in |
| Inch/Metric | Inch |
| Series | HOI |
| Clearance Dia. Released In Groove | 1.37 in |
| Clearance Compressed in Housing | 1.37 in |
| Thickness | 0.062 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2850 lbf |
| Plating | N/A |
| Gap Width Ring In Groove | 0.385 in |
| Package Type | Loose |
| Load Capacity [Max] | 2900 lbs |
| Hole Dia. | 0.076 in |
| Type | Axially Assembled |
| Housing Diameter | 1 5/8 in |
| Weight | 0.026 LB |
| EAN or UPC | 721717057827 |

