- 1 9/16" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Inch/Metric | Inch |
| Package Type | Loose |
| Plating | N/A |
| Thickness | 0.062 in |
| Type | Axially Assembled |
| Housing Diameter | 1.5625 in |
| Material | Stainless Steel |
| Load Capacity [Max] | 2900 lbs |
| Groove Depth | 0.048 in |
| Series | HOI |
| Weight | 0.022 LB |
| EAN or UPC | 721717141335 |

