- 1 1/2" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Thrust Ring Safety Factor of 4 Pr Lb | 5938 lbf |
| Plating | Phosphate |
| Material | Carbon Spring Steel |
| Edge Margin | 0.141 in |
| Load Capacity [Max] | 1800 lbs |
| Type | Axially Assembled |
| Groove Depth | 0.047 in |
| Inch/Metric | Inch |
| Housing Diameter | 1 1/2 in |
| Thickness | 0.05 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2500 lbf |
| Clearance Dia. Released In Groove | 1.27 in |
| Gap Width Ring In Groove | 0.33 in |
| Clearance Compressed in Housing | 1.18 in |
| Package Type | Loose |
| Hole Dia. | 0.076 in |
| Series | HOI |
| Weight | 0.017 LB |
| EAN or UPC | 721717054741 |

