Skip to content Skip to navigation menu
Internal Retaining Ring; HOI Series

HOI-137ST ZF

Internal Retaining Ring; HOI Series
Item #101584814
  • 1 3/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
Internal Retaining Ring; HOI Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose

description

  • Type: internal, inverted housing and bores
Load Capacity [Max] 1800 lbs
Type Axially Assembled
Groove Depth 0.043 in
Series HOI
Housing Diameter 1 3/8 in
Package Type Loose
Plating Zinc
Inch/Metric Inch
Thickness 0.05 in
Material Carbon Spring Steel
Weight 0.014 LB
EAN or UPC 721717027400
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison