- 1 5/16" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Thickness | 0.05 in |
| Series | HOI |
| Package Type | Loose |
| Load Capacity [Max] | 1800 lbs |
| Plating | N/A |
| Housing Diameter | 1 5/16 in |
| Inch/Metric | Inch |
| Groove Depth | 0.042 in |
| Material | Stainless Steel |
| Type | Axially Assembled |
| Weight | 0.265 LB |
| EAN or UPC | 721717177402 |

