- 1 1/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Housing Diameter | 1.25 in |
| Material | Carbon Spring Steel |
| Thickness | 0.05 in |
| Type | Axially Assembled |
| Groove Depth | 0.04 in |
| Load Capacity [Max] | 1800 lbs |
| Series | HOI |
| Plating | Zinc |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Weight | 0.04 LB |
| EAN or UPC | 721717013991 |

