- 1 1/4" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Plating | N/A |
| Material | Stainless Steel |
| Housing Diameter | 1 1/4 in |
| Package Type | Loose |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 1800 lbs |
| Type | Axially Assembled |
| Groove Depth | 0.04 in |
| Series | HOI |
| Weight | 0.025 LB |
| EAN or UPC | 721717109656 |

