- 1 3/16" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Package Type | Stacked |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Housing Diameter | 1.1875 in |
| Groove Depth | 0.037 in |
| Plating | Zinc |
| Thickness | 0.05 in |
| Load Capacity [Max] | 1800 lbs |
| Series | HOI |
| Type | Axially Assembled |
| Weight | 0.01 LB |

