- 1 3/16" Housing, Beryllium Copper, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Series | HOI |
| Housing Diameter | 1 3/16 in |
| Type | Axially Assembled |
| Groove Depth | 0.037 in |
| Package Type | Loose |
| Thickness | 0.05 in |
| Material | Beryllium Copper |
| Plating | N/A |
| Inch/Metric | Inch |
| Load Capacity [Max] | 1800 lbs |
| Weight | 0.0 LB |

