- 1 1/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Housing Diameter | 1 1/8 in |
| Series | HOI |
| Inch/Metric | Inch |
| Clearance Compressed in Housing | 0.86 in |
| Thickness | 0.05 in |
| Clearance Dia. Released In Groove | 0.93 in |
| Edge Margin | 0.108 in |
| Load Capacity [Max] | 1800 lbs |
| Plating | Phosphate |
| Hole Dia. | 0.05 in |
| Groove Depth | 0.036 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1400 lbf |
| Gap Width Ring In Groove | 0.245 in |
| Package Type | Loose |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 4466 lbf |
| Weight | 0.022 LB |
| EAN or UPC | 721717001448 |

