- 1 1/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Series | HOI |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1800 lbs |
| Groove Depth | 0.036 in |
| Thickness | 0.05 in |
| Housing Diameter | 1.125 in |
| Plating | Phosphate |
| Weight | 0.044 LB |
| EAN or UPC | 721717015254 |

