- 1" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
description
- Type: internal, inverted housing and bores
| Series | HOI |
| Package Type | Stacked |
| Housing Diameter | 1 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.033 in |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Type | Axially Assembled |
| Plating | Zinc |
| Load Capacity [Max] | 1250 lbs |
| Weight | 0.037 LB |
| EAN or UPC | 721717107485 |

