- 1" Housing, Beryllium Copper, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Inch/Metric | Inch |
| Series | HOI |
| Type | Axially Assembled |
| Groove Depth | 0.033 in |
| Material | Beryllium Copper |
| Package Type | Loose |
| Load Capacity [Max] | 1250 lbs |
| Thickness | 0.042 in |
| Housing Diameter | 1 in |
| Plating | N/A |
| Weight | 0.0 LB |

