- 9 3/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Inch |
| Groove Depth | 0.22 in |
| Plating | Zinc |
| Thickness | 0.187 in |
| Housing Diameter | 9 3/4 in |
| Package Type | Loose |
| Load Capacity [Max] | 34000 lbs |
| Series | HO |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Weight | 0.76 LB |

