- 15/16" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Tape Rings Stack | 250 |
| Load Capacity [Max] | 1650 lbs |
| Type | Axially Assembled |
| Groove Depth | 0.031 in |
| Clearance Dia. Released In Groove | 0.67 in |
| Housing Diameter | 15/16 in |
| Clearance Compressed in Housing | 0.61 in |
| Gap Width Ring In Groove | 0.2 in |
| Length of Stack | 10.5 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2450 lbf |
| Package Type | Loose |
| Series | HO |
| Lug Height | 0.155 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Hole Dia. | 0.062 in |
| Edge Margin | 0.093 in |
| Tape Length of Stack | 10.5 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 5684 lbf |
| Tape Width | 2 in |
| Plating | Zinc |
| Thickness | 0.042 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717016589 |

