- 0.901" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Groove Depth | 0.029 in |
| Plating | Phosphate |
| Clearance Compressed in Housing | 0.565 in |
| Package Type | Stacked |
| Gap Width Ring In Groove | 0.188 in |
| Inch/Metric | Inch |
| Tape Width | 2 in |
| Edge Margin | 0.087 in |
| Tape Rings Stack | 250 |
| Lug Height | 0.155 in |
| Tape Length of Stack | 10.5 in |
| Load Capacity [Max] | 1650 lbs |
| Hole Dia. | 0.062 in |
| Length of Stack | 10.5 in |
| Thickness | 0.042 in |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Housing Diameter | 0.901 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2200 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 5430 lbf |
| Series | HO |
| Clearance Dia. Released In Groove | 0.62 in |
| Weight | 0.035 LB |
| EAN or UPC | 721717006283 |

