- 0.866" Housing, Stainless Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Inch |
| Package Type | Stacked |
| Material | Stainless Steel |
| Thickness | 0.042 in |
| Groove Depth | 0.027 in |
| Type | Axially Assembled |
| Clearance Dia. Released In Groove | 0.59 in |
| Housing Diameter | 0.866 in |
| Length of Stack | 10.5 in |
| Load Capacity [Max] | 1650 lbs |
| Plating | N/A |
| Series | HO |
| Weight | 0.0 LB |

