- 8 1/2" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Gap Width Ring In Groove | 1.71 in |
| Clearance Dia. Released In Groove | 7.51 in |
| Clearance Compressed in Housing | 7.13 in |
| Housing Diameter | 8 1/2 in |
| Plating | Phosphate |
| Series | HO |
| Type | Axially Assembled |
| Edge Margin | 0.57 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 227969 lbf |
| Package Type | Loose |
| Thickness | 0.187 in |
| Hole Dia. | 0.187 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.19 in |
| Load Capacity [Max] | 34000 lbs |
| Lug Height | 0.66 in |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 136900 lbf |
| Weight | 0.634 LB |
| EAN or UPC | 721717057711 |

