- 0.777" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity [Max] | 1650 lbs |
| Series | HO |
| Tape Rings Stack | 250 |
| Thickness | 0.042 in |
| Hole Dia. | 0.062 in |
| Plating | N/A |
| Groove Depth | 0.024 in |
| Edge Margin | 0.072 in |
| Lug Height | 0.146 in |
| Material | Stainless Steel |
| Length of Stack | 8.75 in |
| Gap Width Ring In Groove | 0.145 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Tape Width | 2 in |
| Type | Axially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 1580 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 4618 lbf |
| Housing Diameter | 0.777 in |
| Clearance Dia. Released In Groove | 0.52 in |
| Clearance Compressed in Housing | 0.475 in |
| Weight | 0.016 LB |
| EAN or UPC | 721717018361 |

