- 0.777" Housing, Beryllium Copper, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity [Max] | 1650 lbs |
| Thickness | 0.042 in |
| Length of Stack | 8.75 in |
| Series | HO |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Type | Axially Assembled |
| Groove Depth | 0.024 in |
| Housing Diameter | 0.777 in |
| Material | Beryllium Copper |
| Plating | N/A |
| Clearance Dia. Released In Groove | 0.52 in |
| Weight | 0.0 LB |

