- 3/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Hole Dia. | 0.062 in |
| Clearance Compressed in Housing | 0.45 in |
| Lug Height | 0.142 in |
| Tape Rings Stack | 250 |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.035 in |
| Gap Width Ring In Groove | 0.143 in |
| Tape Width | 1.5 in |
| Type | Axially Assembled |
| Housing Diameter | 0.75 in |
| Series | HO |
| Tape Length of Stack | 8.75 in |
| Edge Margin | 0.069 in |
| Load Capacity [Max] | 1100 lbs |
| Clearance Dia. Released In Groove | 0.49 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1460 lbf |
| Length of Stack | 8.75 in |
| Plating | Zinc |
| Groove Depth | 0.023 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 3045 lbf |
| Weight | 0.013 LB |
| EAN or UPC | 721717030271 |

