- 7" Housing, Carbon Spring Steel, Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Plating | N/A |
| Inch/Metric | Inch |
| Groove Depth | 0.157 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.156 in |
| Type | Axially Assembled |
| Housing Diameter | 7 in |
| Series | HO |
| Load Capacity [Max] | 23000 lbs |
| Weight | 0.344 LB |

