- 11/16" Housing, Carbon Spring Steel, Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Clearance Dia. Released In Groove | 0.44 in |
| Plating | N/A |
| Type | Axially Assembled |
| Package Type | Loose |
| Thickness | 0.035 in |
| Series | HO |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1100 lbs |
| Inch/Metric | Inch |
| Housing Diameter | 11/16 in |
| Groove Depth | 0.022 in |
| Length of Stack | 8.75 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717024683 |

