- 11/16" Housing, Stainless Steel, Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Groove Depth | 0.022 in |
| Edge Margin | 0.066 in |
| Hole Dia. | 0.062 in |
| Plating | N/A |
| Gap Width Ring In Groove | 0.118 in |
| Length of Stack | 8.75 in |
| Clearance Compressed in Housing | 0.4 in |
| Thickness | 0.035 in |
| Housing Diameter | 0.6875 in |
| Package Type | Stacked |
| Tape Width | 1.5 in |
| Load Capacity [Max] | 1100 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 1280 lbf |
| Clearance Dia. Released In Groove | 0.44 in |
| Tape Rings Stack | 250 |
| Type | Axially Assembled |
| Series | HO |
| Material | Stainless Steel |
| Lug Height | 0.132 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2741 lbf |
| Inch/Metric | Inch |
| Weight | 0.026 LB |
| EAN or UPC | 721717038642 |

