- 6 5/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.156 in |
| Clearance Dia. Released In Groove | 5.9 in |
| Clearance Compressed in Housing | 5.6 in |
| Lug Height | 0.485 in |
| Gap Width Ring In Groove | 1.28 in |
| Series | HO |
| Edge Margin | 0.45 in |
| Material | Carbon Spring Steel |
| Thrust Groove Safety Factor of 2 Pg Lb | 84200 lbf |
| Hole Dia. | 0.187 in |
| Load Capacity [Max] | 23000 lbs |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 148190 lbf |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Groove Depth | 0.15 in |
| Type | Axially Assembled |
| Housing Diameter | 6.625 in |
| Weight | 0.305 LB |
| EAN or UPC | 721717056479 |

