- 5/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Gap Width Ring In Groove | 0.104 in |
| Package Type | Stacked |
| Tape Length of Stack | 8.75 in |
| Hole Dia. | 0.062 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1050 lbf |
| Load Capacity [Max] | 1100 lbs |
| Groove Depth | 0.02 in |
| Edge Margin | 0.06 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2507 lbf |
| Type | Axially Assembled |
| Plating | Phosphate |
| Length of Stack | 8.75 in |
| Clearance Compressed in Housing | 0.34 in |
| Thickness | 0.035 in |
| Clearance Dia. Released In Groove | 0.38 in |
| Inch/Metric | Inch |
| Housing Diameter | 0.625 in |
| Series | HO |
| Material | Carbon Spring Steel |
| Tape Width | 1.5 in |
| Tape Rings Stack | 250 |
| Lug Height | 0.132 in |
| Weight | 0.025 LB |
| EAN or UPC | 721717013809 |

