Skip to content Skip to navigation menu
HO Series Internal Retaining Ring

HO-625ST ZF S

HO Series Internal Retaining Ring
Item #104413013
  • 6 1/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
HO Series Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 1/4" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Housing Diameter 6 1/4 in
Inch/Metric Inch
Series HO
Plating Zinc
Groove Depth 0.14 in
Material Carbon Spring Steel
Load Capacity [Max] 23000 lbs
Type Axially Assembled
Thickness 0.156 in
Package Type Stacked
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison