- 6" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Housing Diameter | 6 in |
| Inch/Metric | Inch |
| Groove Depth | 0.135 in |
| Package Type | Stacked |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Thickness | 0.125 in |
| Series | HO |
| Plating | Phosphate |
| Load Capacity [Max] | 15000 lbs |
| Weight | 0.0 LB |

