Skip to content Skip to navigation menu
HO Series Internal Retaining Ring

HO-51ST ZD

HO Series Internal Retaining Ring
Item #101565316
  • 0.512" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
HO Series Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.512" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Series HO
Inch/Metric Inch
Groove Depth 0.015 in
Housing Diameter 0.512 in
Thickness 0.035 in
Clearance Dia. Released In Groove 0.3 in
Load Capacity [Max] 1100 lbs
Length of Stack 8.75 in
Package Type Loose
Type Axially Assembled
Material Carbon Spring Steel
Plating Zinc
Weight 0.019 LB
EAN or UPC 721717009079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison