Skip to content Skip to navigation menu
HO Series Internal Retaining Ring

HO-51ST ZD S

HO Series Internal Retaining Ring
Item #104407950
  • 0.512" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
HO Series Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.512" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Series HO
Material Carbon Spring Steel
Package Type Stacked
Thickness 0.035 in
Load Capacity [Max] 1100 lbs
Clearance Dia. Released In Groove 0.3 in
Inch/Metric Inch
Length of Stack 8.75 in
Housing Diameter 0.512 in
Groove Depth 0.015 in
Type Axially Assembled
Plating Zinc
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison