Rotor Clip
HO-50ST PA PAK
Series HO Axially Assembled Internal Retaining Ring
Item #101848609
-
Pre-Packed Quantities
- 1/2 in Housing Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (50 Pieces)
description
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Groove Depth | 0.015 in |
| Clearance Compressed in Housing | 0.26 in |
| Lug Height | 0.114 in |
| Package Type | Snap Pack |
| Type | Axially Assembled |
| Housing Diameter | 1/2 in |
| Hole Dia. | 0.0470 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Edge Margin | 0.045 in |
| Thickness | 0.0350 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Clearance Dia. Released In Groove | 0.29 in |
| Load Capacity [Max] | 1,100 lb |
| Series | HO |
| Weight | 0.035 LB |
| EAN or UPC | 721717230213 |
-
Pre-Packed Quantities

