- 5" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 78155 lbf |
| Plating | Phosphate |
| Clearance Dia. Released In Groove | 4.34 in |
| Edge Margin | 0.39 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Clearance Compressed in Housing | 4.08 in |
| Load Capacity [Max] | 12000 lbs |
| Gap Width Ring In Groove | 0.97 in |
| Hole Dia. | 0.156 in |
| Series | HO |
| Housing Diameter | 5 in |
| Lug Height | 0.435 in |
| Material | Carbon Spring Steel |
| Thickness | 0.109 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 55000 lbf |
| Groove Depth | 0.13 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717038710 |

