Skip to content Skip to navigation menu
HO Series Internal Retaining Ring

HO-475ST ZF S

HO Series Internal Retaining Ring
Item #104411854
  • 4.724" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
HO Series Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.724" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Thickness 0.109 in
Housing Diameter 4.724 in
Material Carbon Spring Steel
Load Capacity [Max] 12000 lbs
Plating Zinc
Package Type Stacked
Groove Depth 0.122 in
Type Axially Assembled
Series HO
Inch/Metric Inch
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison