- 4 1/2" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Thickness | 0.109 in |
| Housing Diameter | 4.5 in |
| Load Capacity [Max] | 12000 lbs |
| Clearance Dia. Released In Groove | 3.9 in |
| Series | HO |
| Type | Axially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 45800 lbf |
| Edge Margin | 0.36 in |
| Clearance Compressed in Housing | 3.66 in |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 70340 lbf |
| Groove Depth | 0.12 in |
| Gap Width Ring In Groove | 0.98 in |
| Hole Dia. | 0.156 in |
| Material | Carbon Spring Steel |
| Lug Height | 0.405 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Weight | 0.011 LB |
| EAN or UPC | 721717047187 |

