- 7/16" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Housing Diameter | 7/16 in |
| Load Capacity [Max] | 530 lbs |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Length of Stack | 6.25 in |
| Thickness | 0.025 in |
| Groove Depth | 0.012 in |
| Clearance Dia. Released In Groove | 0.254 in |
| Series | HO |
| Package Type | Loose |
| Weight | 0.009 LB |
| EAN or UPC | 721717025826 |

