- 4.331" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Clearance Dia. Released In Groove | 3.74 in |
| Clearance Compressed in Housing | 3.5 in |
| Type | Axially Assembled |
| Thickness | 0.109 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 44500 lbf |
| Package Type | Loose |
| Hole Dia. | 0.156 in |
| Inch/Metric | Inch |
| Housing Diameter | 4.331 in |
| Groove Depth | 0.12 in |
| Lug Height | 0.405 in |
| Series | HO |
| Thrust Ring Safety Factor of 4 Pr Lb | 67599 lbf |
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Gap Width Ring In Groove | 1 in |
| Load Capacity [Max] | 0.114 lbs |
| Weight | 0.01 LB |
| EAN or UPC | 721717051467 |

